Masterflex® Fitting, 316 Stainless Steel, Tee, Hosebarb to Thread, 1/8" ID x 1/8" ID x 10-32 UNF(M)
MFLX31209-51
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Stainless Steel has very good chemical resistance
- Temperature range of –40 to +200 °F (–40 to +93 °C)
- Sterilize by ethylene oxide, autoclave, or gamma irradiation
- Connection Type: 1/8" ID x 1/8" ID x 10-32 UNF(M)
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):1/8"
- Connection Type:Thread to Barb
- Flow pattern:T
- Description:Fitting, 316 Stainless Steel, Tee, Hosebarb to Thread, 1/8" ID x 1/8" ID x 10-32 UNF(M)
- Seq:02
- Environmentally Preferable:
- Model:31209-51
- Warranty:1 year
- Pk:1
- Barb size/tubing int.Ø (port 3):1/8"
- Fitting material:Stainless Steel 316
- Thread size UNF(M) (port 3):10-32"
Frequently Bought Together