Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Union, 3/32" ID
  MFLX31208-01
undefined
Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Union, 3/32" ID
  MFLX31208-01

 

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Chemical resistant
  • Connection Type: 3/32" ID

These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    3/32"
  • Barb size/tubing int.Ø (port 2):
    3/32"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Straight
  • Description:
    Fitting, 316 Stainless Steel, Straight, Hose Barb Union, 3/32" ID
  • Seq:
    10
  • Environmentally Preferable:
  • Model:
    31208-01
  • Orifice dimensions:
    1,588 mm (0,0625")
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel 316
Frequently Bought Together