Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 3/16" ID x 5/32" ID; 10/PK
Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 3/16" ID x 5/32" ID; 10/PK
Catalog # MFLX30703-49
CE certificate
undefined
Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 3/16" ID x 5/32" ID; 10/PK
Catalog # MFLX30703-49
CE certificate

About this item

Best for low-pressure applications.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Temperture range −80 to 265 °F (−62 to 129 °C)

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    0,1875"
  • Barb size/tubing int.Ø (port 2):
    0,15625"
  • Connection Type:
    Barb
  • Flow pattern:
    Straight
  • Description:
    Barbed fittings, Reducing Connector, Kynar, ³⁄₁₆" x ⁵⁄₃₂" ID, ³⁄₃₂", 1¹¹⁄₃₂", ⅜"
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    30703-49
  • Orifice dimensions:
    0,7925 mm (0,03125")
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Pk:
    10
  • Fitting material:
    PVDF
Frequently Bought Together