Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1/4" ID; 10/PK
Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1/4" ID; 10/PK
Catalog # MFLX30703-25
CE certificate
undefined
Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1/4" ID; 10/PK
Catalog # MFLX30703-25
CE certificate

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" ID

Create 90° bends in flexible tubing—without the kinks!

  • Barb size/tubing int.Ø (port 1):
    0,25"
  • Barb size/tubing int.Ø (port 2):
    0,25"
  • Connection Type:
    Barb
  • Flow pattern:
    Elbow
  • Description:
    Barbed fittings, Elbow Connector, PVDF,1/4" ID, 1/8", 1-3/16", 1-3/16"; 10/pack
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    30703-25
  • Orifice dimensions:
    3,175 mm (0,125")
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Pk:
    10
  • Fitting material:
    PVDF
Frequently Bought Together