Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, Stainless Steel, Tee, Hose Barb Union, 3/4" ID
Masterflex® Fitting, Stainless Steel, Tee, Hose Barb Union, 3/4" ID
Catalog # MFLX30620-32
undefined
Masterflex® Fitting, Stainless Steel, Tee, Hose Barb Union, 3/4" ID
Catalog # MFLX30620-32

About this item

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 3/4" ID

Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    3/4"
  • Barb size/tubing int.Ø (port 2):
    3/4"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    T
  • Description:
    Fitting, Stainless Steel, Tee, Hose Barb Union, 3/4" ID
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    30620-32
  • Orifice dimensions:
    0,6875"
  • Sterilisation:
    Autoclave, ethylene oxide (ETO), or gamma
  • Warranty:
    1 Month
  • Pk:
    1
  • Barb size/tubing int.Ø (port 3):
    3/4"
  • Fitting material:
    Stainless Steel 316
Frequently Bought Together