Masterflex® Fitting, Nylon, Elbow, Hose Barb to Threaded Adapter, 1" ID x 3/4" NPT(M); 10/PK
Catalog # MFLX30401-14
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1" ID x 3/4" NPT(M)
Barbed elbow fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Thread to Barb
- Flow pattern:Elbow
- Thread size NPT(M) (port 1):3/4"
- Description:Fitting, Nylon, Elbow, Hose Barb to Threaded Adapter, 1" ID x 3/4" NPT(M); 10/PK
- Seq:04
- Environmentally Preferable:
- Model:30401-14
- Orifice dimensions:0,8125"
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:10
- Fitting material:Nylon
Frequently Bought Together