Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® High-Performance Precision Pump Tubing, Chem-Durance® Bio, I/P 70; 50 ft
Masterflex® I/P® High-Performance Precision Pump Tubing, Chem-Durance® Bio, I/P 70; 50 ft
Catalog # MFLX06442-70
CE certificate
Avantor exclusive
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, Chem-Durance® Bio, I/P 70; 50 ft
Catalog # MFLX06442-70
CE certificate
Avantor exclusive

About this item

Enhanced pumping life and durability—especially under pressure.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application

Masterflex® Chem-Durance® Bio High-Performance Precision pump tubing performs in a wide range of chemical applications, limiting the number of tubing formulations needed to keep on hand. The plasticizer-free, smooth-bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids.

Ideal for laboratory, pharmaceutical processing, and biotech applications, this tubing complies with USP class VI and FDA standards. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9,50 mm (0,374")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    I/P
  • Description:
    I/P® High-Performance Precision Pump Tubing, Chem-Durance® Bio, I/P 70; 50 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06442-70
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –60 °C (–71 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Chem-Durance® Bio
  • Pk:
    50 Feet
  • Hose barb size:
    0,375"
  • I/P Masterflex tubing size:
    70
Frequently Bought Together