Masterflex® I/P® Precision Pump Tubing, C-Flex®, I/P 26; 10 Bags of 25 ft/Bg
Catalog # MFLX06436-26
Supplier: Avantor Fluid Handling
CE certificate
About this item
Maintain flexibility at extreme temperatures.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory Approvals to match your unique application
- Ultra smooth inner surface results in fewer extractables
Masterflex® C-Flex® Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.
Our bulk tubing comes in convenient cases containing 10 (25 ft) coils per case. Bulk tubing eliminates individual cardboard boxes, reducing unpacking time and saving you money on shipping.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:4000 ml/min
- Tubing int.Ø:6,40 mm (0,252")
- Max. pressure:2,06 bar (30 psi)
- Max. temperature:121 °C (250 °F)
- Pump series:I/P
- Description:I/P® Precision Pump Tubing, C-Flex®, I/P 26; 10 Bags of 25 ft/Bg
- Seq:01
- Environmentally Preferable:
- Model:06436-26
- Length per pack:7,6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8,8 m (29 ft.)
- Min. temperature:–45 °C (–50 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Tubing material:C-Flex®
- Pk:10
- Hose barb size:0,25"
- I/P Masterflex tubing size:26
Frequently Bought Together