Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Spooled Precision Pump Tubing, C-Flex®, I/P 26; 400 ft
Masterflex® I/P® Spooled Precision Pump Tubing, C-Flex®, I/P 26; 400 ft
Catalog # MFLX06427-26
CE certificate
undefined
Masterflex® I/P® Spooled Precision Pump Tubing, C-Flex®, I/P 26; 400 ft
Catalog # MFLX06427-26
CE certificate

About this item

Maintain flexibility at extreme temperatures.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application
  • Ultra smooth inner surface results in fewer extractables
  • I/P® 26 tubing has a 1/4” (6.4 mm) inner diameter
  • Accepts 1/4” hose barb for tubing connection

Masterflex® C-Flex® Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.

Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    4000 ml/min
  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. pressure:
    2,06 bar (30 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Spooled Precision Pump Tubing, C-Flex®, I/P 26; 400 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06427-26
  • Length per pack:
    121,9 m (400 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –45 °C (–50 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    C-Flex®
  • Pk:
    400 Feet
  • Hose barb size:
    0,25"
  • I/P Masterflex tubing size:
    26
Frequently Bought Together