Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® E-Food, I/P 70; 50 ft
  MFLX06418-70
CE certificate
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® E-Food, I/P 70; 50 ft
  MFLX06418-70
CE certificate

 

The preferred tubing of the food industry.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application
  • Smooth, nonporous inner bore inhibits particle entrapment and minimises microbial growth
  • I/P® 70 tubing has a 3/8” (9.5 mm) inner diameter
  • Accepts 3/8” hose barb for tubing connection

Masterflex® Tygon® E-Food High-Performance Precision pump tubing is nonwetting, odorless, tasteless, and nontoxic making it ideal for the food and beverage industry. This tubing is resistant to harsh alkaline clears and commonly used sanitizers. Ideal for food and beverage, milk, and dairy applications, this tubing complies with FDA, EU Foods, NSF, and 3-A standards for contact with food products.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9,50 mm (0,374")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    I/P
  • Description:
    Tygon E-Food (B-44-4X) tubing, I/P 70, 50 ft.
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06418-70
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –36 °C (–32 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide
  • Warranty:
    Out of box
  • Tubing material:
    Tygon® E-Food (B-44-4X)
  • Pk:
    50 Feet
  • Hose barb size:
    0,375"
  • I/P Masterflex tubing size:
    70
Frequently Bought Together