Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® Precision Pump Tubing, Tygon® Fuel and Lubricant, I/P 26; 50 ft
  MFLX06401-26
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, Tygon® Fuel and Lubricant, I/P 26; 50 ft
  MFLX06401-26
CE certificate

 

Designed to resist the swelling and embrittlement caused by hydrocarbon-based fluids.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Masterflex® I/P® Tygon® Fuel and Lubricant Precision pump tubing is specially formulated to transport hydrocarbons, petroleum products, and most industrial lubricants while maintaining strength and flexibility. This reduces the risk of failure due to cracking and leakage.

This tubing is highly flexible making it easy to install. The translucent yellow color makes positive identification and flow monitoring quick and simple. The Fuel and Lubricant formulation features very low gas permeability and is ozone- and UV-resistant.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    4000 ml/min
  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    I/P
  • Description:
    Tygon Fuel & Lubricant tubing (F-4040-A), I/P 26, 50 ft.
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    06401-26
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;Non-DEHP;Non-Phthalate;RoHS
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –37 °C (–35 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Sterilization is not recommended
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    50 Feet
  • Hose barb size:
    0,25"
  • I/P Masterflex tubing size:
    26
Frequently Bought Together