Masterflex® Stepping-Motor Proportioning Valve, Al; 3/8" OD, 1.5-10 VDC
Catalog # MFLX98651-00
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 98651-00
- 98651-08
- 98651-04
- 98651-02
- 98651-10
- 98651-06
- Height:
- 6,4"
- 6,8"
- 6,8"
- 6,4"
- 6,8"
- 6,8"
- Max. pressure:
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- Power:
- 12 VDC
- 12 VDC
- 12 VDC
- 12 VDC
- 12 VDC
- 12 VDC
- Tubing ext.Ø:
- 0,375"
- 0,5"
- 0,375"
- 0,5"
- Wetted materials:
- Aluminum, Viton, PFA
- Aluminum, Viton, PFA
- Aluminum, Viton, PFA
- SS, Viton, PFA
- SS, Viton, PFA
- SS, Viton, PFA
- Width:
- 5,2"
- 3"
- 5,4"
- 5,2"
- 3"
- 5,4"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Resist pressures up to 500 psi!
- High precision, two-way metering valves in aluminum or 316 SS for air/water
- Operate continuously without coil overheating problems found in traditional solenoid designs
Stainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton® O-rings, and PFA closing pins.
Aluminum models include aluminum housings and valve blocks, Viton® O-rings, and PFA closing pins.
Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
- Connection Type:Compression
- Max. pressure:500 psi
- Power:12 VDC
- Description:Stepping-Motor Proportioning Valve, Al; 3/8" OD, 1,5-10 VDC
- Seq:01
- Environmentally Preferable:
- Model:98651-00
- Wetted materials:Aluminum, Viton, PFA
- Tubing ext.Ø:0,375"
- Width:5,2"
- Height:6,4"
- Warranty:1 year
- Depth:50,8 mm
- Pk:1
- Cv:0,336
- Inlet port:3/8" compression
- Max. flow rate for air:200 L/min
- Max. flow rate for water:5,6 L/min
- Outlet port:3/8" compression
Frequently Bought Together