Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® PTFE Ball Valve, 1" NPT(F) (Ball Valves (manual))
  MFLX98514-09
undefined
Masterflex® PTFE Ball Valve, 1" NPT(F) (Ball Valves (manual))
  MFLX98514-09

 

PTFE wetted parts allow for maximum chemical resistance.

  • Bidirectional 1/4-turn from OFF to ON
  • PTFE and polypropylene (PP) body construction
  • Perfect for use in harsh environments

These Masterflex® PTFE ball valves are ideal for use in semiconductor or pharmaceutical manufacturing and chemical processing.

  • Connection Type:
    NPT(F)
  • Port Size:
    1 NPT(F)
  • Max. pressure:
    4,1 bar (60 psi)
  • Max. temperature:
    70 °C (158 °F)
  • Description:
    PTFE Ball Valve, 1" NPT(F) (Ball Valves (manual))
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    98514-09
  • Wetted materials:
    PTFE
  • Warranty:
    1 year
  • Pk:
    1
  • Cv:
    29,5
  • Inlet port:
    1" NPT(F)
  • Outlet port:
    1" NPT(F)
Frequently Bought Together