Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 1" ID x 1-3/8" OD; 100 Ft
Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 1" ID x 1-3/8" OD; 100 Ft
Catalog # MFLX95637-05
undefined
Masterflex® Transfer Tubing, Versilon™ C-544-A IB, 1" ID x 1-3/8" OD; 100 Ft
Catalog # MFLX95637-05

About this item

No plasticizers.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

The Versilon™ C-544-A IB ether-based polyurethane pressure tubing, is ideal for abrasive and viscous slurry transfer, instrumentation control lines, food and cosmetic processing, and coolant recovery systems. Characteristics include exceptional abrasion and tear resistance; excellent resistance to oils, grease and fuels. The transparent tubing features plasticizer-free construction and has a temperature range of -100 to 180 °F (-73.3 to 82.2 °C). It is FDA, NSF 51, and NSF 61 compliant. Not recommended for sterilization.

  • Tubing ext.Ø:
    35 mm (1,375")
  • Tubing int.Ø:
    25,4 mm (1")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    8,3 bar (120 psi)
  • Max. temperature:
    82 °C (180 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Versilon™ C-544-A IB, 1" ID x 1-3/8" OD; 100 Ft
  • Length:
    30,5 m
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    95637-05
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA;NSF-61
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –73 °C (–100 °F)
  • Warranty:
    Out of box
  • Working pressure:
    8,3 bar (120 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Versilon™ C-544-A IB
  • Pk:
    100 Feet
Frequently Bought Together