Order Entry
Austria
ContactUsLinkComponent
 
KNF Digital Remote Control Dosing Pump, PVDF head, 0.03 to 20 mL/min
  MFLX78167-01
CE Compliant
IP65 washdown
1 year warranty
undefined
KNF Digital Remote Control Dosing Pump, PVDF head, 0.03 to 20 mL/min
  MFLX78167-01
CE Compliant
IP65 washdown
1 year warranty

 

Uniformity of discharge ensures low-pulsation transfer process.

  • Quiet, reliable, accurate, and virtually maintenance-free
  • Pumps can run dry continuously without damage
  • Versatile pumps handle flow rates up to 100 ml/min and volumes up to 1000 mL

Simple and intuitive function makes the liquid dosing pump an accurate and reliable solution for your laboratory dosing applications. User-friendly design provides a quiet, dry-running, and self-priming dosing operation. Easy calibration and cycle mode allow for uninterrupted and virtually maintenance-free dosing.

This pump features a PTFE-covered diaphragm and IP65-rated splash protection, making it resistant to chemical attack and adaptable to fluid characteristics.
Unique drive system ensures maximum uniformity of discharge resulting in a low-pulsation transfer process. Pumps feature either local or external control capabilities including start/stop and reset/prime via TTL contact as well as output signal fault alarm. Models available with a RS-232 port for connectivity.

 : Includes 5-ft (1.5-m) power cord and two 3-ft (1-m) pieces of FEP inlet/outlet tubing (1/8" OD x 1/16" ID) with UNF 1/4"-28 fittings. Models with RS-232 port also include a cable with D-Sub-9 connector.
  • Maximum Flow Rate:
    20 ml/min
  • Power:
    100 - 230 VAC; 50/60 Hz; 0,54 A
  • Max. pressure:
    5,86 bar (85 psi)
  • Description:
    Digital Remote Control Dosing Pump, PVDF head, 0,03 to 20 ml/min
  • Height:
    19,1 cm
  • Length:
    15,9 cm
  • Environmentally Preferable:
  • Wetted materials:
    PVDF head, PTFE diaphragm, FFKM valves
  • Inlet connection:
    5/16" hose barb
  • Outlet connection:
    5/16" hose barb
  • Power cord:
    6-ft power cord with 3-prong U.S. plug
  • Run dry:
    Yes
  • Suction lift, wet:
    3962 mm of H₂O (156" H₂O)
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    10,8 cm
Frequently Bought Together