Masterflex® FDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L Inlet Tube, ODP Motor; 220V
MFLX75219-05
CE Compliant
Capable of pumping fluids with viscosities up to 1000 cps.
- 316 SS construction with PTFE elastomers
- Easy to clean with Tri-Clamp® fittings
- Flow rate of 32 GPM, Powered by 220V ODP motor
The sanitary drum pumps are engineered to transfer low-viscosity food products, pharmaceutical materials, and personal care solutions from drums, totes, and kettles. Wetted surfaces are constructed with FDA-compliant materials which provide an ideal solution for sanitary applications.
: Includes drive and pump tube.
- Maximum Flow Rate:121 L/min (32 gal./min)
- Power:220 VAC; 50/60 Hz
- Max. viscosity:1000 cP
- Description:FDA-Compliant Sanitary Drum Pump, 32 gal./min, 39"L SS Tube; ODP, 220V
- Seq:02
- Environmentally Preferable:
- Model:75219-05
- Wetted materials:316SS, BUNA N, PTFE
- CE regulatory approval:Yes
- Inlet connection:1 5/8"
- Outlet connection:1 1/4" Tri-Clamp
- Tube length, inlet:39"
- Motor type:ODP
- Max. temperature:80 °C (175 °F)
- Warranty:3 years
- Pk:1
- Max. head:10,6 m (35 ft.)
Frequently Bought Together