Masterflex® Replacement Tubing Set, Tygothane, 0.01 to 24.9 GPH Flow Range
Catalog # MFLX74204-14
Lieferant: Avantor Fluid Handling
Über diesen Artikel
Choose tubing based on chemical compatibility, flow rate, and your current pump.
- Suitable for use with your Masterflex® High-Pressure Peristaltic Pump
Choose the tubing that is compatible with your pump and meets your application needs.
- Maximum Flow Rate:1570 ml/min
- Max. pressure:8,5 bar (125 psi)
- Max. temperature:85 °C (185 °F)
- Description:Replacement Tubing Set, Tygothane, 0,01 to 24,9 gal./h Flow Range
- Seq:09
- Environmentally Preferable:
- Model:74204-14
- Wetted materials:LLDPE, Norprene, PVC, PVDF
- Inlet connection:1/4" compression
- Outlet connection:1/4" compression
- Suction lift, wet:9144 mm of H₂O (360" H₂O)
- Max. viscosity:12000 cP
- Min. flow rate:0,8 ml/min
- Pk:1
- Max. motor RPM:125 rpm
Frequently Bought Together