Order Entry
Austria
ContactUsLinkComponent
Masterflex® Pressure Booster Pump System, 100 GPM or 56 psi, NEMA 4 Enclosure; 230/460 VAC
Masterflex® Pressure Booster Pump System, 100 GPM or 56 psi, NEMA 4 Enclosure; 230/460 VAC
Catalog # MFLX70794-64
CE Compliant
undefined
Masterflex® Pressure Booster Pump System, 100 GPM or 56 psi, NEMA 4 Enclosure; 230/460 VAC
Catalog # MFLX70794-64
CE Compliant

About this item

Pump system automatically adjusts speed to maintain set pressure.

  • Maximum flow range of 25 to 100 GPM│NEMA 1 or NEMA 4 variable frequency drive controller with corresponding main disconnect
  • Three-phase input line voltage (single-phase systems are available)

Pump supply booster systems feature a stainless steel centrifugal pump. System is controlled by the variable frequency drive (VFD) which features an LCD and adjustable pressure range; choose the VFD with either a NEMA 1 or NEMA 4 rated enclosure and main disconnect.

System has a small footprint of approximately 30" x 30" (76.2 x 76.2 cm), and has a 1.5" NPT(F) suction and discharge connection. Piping, valve, and drain bodies are made from brass to meet most needs.

Additional options are available: stainless steel piping upgrade, suction check valve (bronze), unions (bronze), low suction shutoff, and low suction shutoff with alarm. If your facility has only single phase voltage, a custom unit can be made to match. Please contact our Application Specialists for details.

Please contact your local Avantor office to customize a system suited to your needs.

Delivery: Includes pump, VFD controller, bladder tank, suction and discharge gauges, discharge check valve, backup relief valve, and necessary piping and drain.
  • Maximum Flow Rate:
    378541 ml/min (100 gal./min)
  • Max. pressure:
    3,9 bar (56 psi)
  • Description:
    Pump Booster System, 100 gal./min or 56 PSI, 3 HP, NEMA 4 enclosure
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    70794-64
  • Wetted materials:
    SS pump, brass piping/valves/drain
  • Motor enclosure type:
    NEMA 4
  • Motor hp:
    3
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together