Order Entry
Austria
ContactUsLinkComponent
Masterflex® Mechanically Coupled Centrifugal Pump, 37 GPM/145 ft, 304 SS, 230/460 VAC
Masterflex® Mechanically Coupled Centrifugal Pump, 37 GPM/145 ft, 304 SS, 230/460 VAC
Catalog # MFLX70725-06
IP55 washdown
undefined
Masterflex® Mechanically Coupled Centrifugal Pump, 37 GPM/145 ft, 304 SS, 230/460 VAC
Catalog # MFLX70725-06
IP55 washdown

About this item

Chemical-resistance pump heads provide dependable performance and continuous service.

  • Mechanically close-coupled design saves space and simplifies installation and maintenance
  • Back pullout construction — assembly and overhaul of impeller and seal without distorting suction and discharge connections
  • Top centerline discharge and foot support under casing ensure self-venting and reduce misalignment from pipe loads
  • Maximum flow rate 37 GPM
  • Maximum feet of head 145 ft

The mechanically coupled centrifugal pumps, constructed of 304 stainless steel, are ideal for food and pharmaceutical processing plants, as well as water and wastewater treatment centers. They feature high-quality mechanical shaft seals and O-rings. Also available are optional materials for high-temperature and chemical-duty operations. Contact an Application Specialist for more information.

Delivery: Includes conduit box for hard-wiring.
  • Maximum Flow Rate:
    140 L/min (37 gal./min)
  • Power:
    230/460 VAC; 60 Hz; 5,0/2,5 A; 3 phase
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. viscosity:
    352 cP
  • Description:
    304 SS Mechanically Coupled Pump, 37 gal./min, 230/460 VAC
  • Height:
    36,7 cm
  • Length:
    24,4 cm
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    70725-06
  • Wetted materials:
    304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,25 NPT(F)
  • Motor hp:
    2
  • Outlet connection:
    1 NPT(F)
  • Motor type:
    TEFC
  • Max. temperature:
    100 °C (212 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    27 cm
  • Max. head:
    44,2 m (145 ft.)
  • Max. motor RPM:
    3450 rpm
Frequently Bought Together