Order Entry
Austria
Orders LinkContactUsLinkComponent
Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes

Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes

Strobe Alert Single Sensor Controller, 3/4" NPT
Catalog # MFLX43300-43
Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes
Catalog # MFLX43300-43
Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes
Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes

Strobe Alert Single Sensor Controller, 3/4" NPT

Price
549,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Easily mounts to any sensor or fitting assembly.

  • Rugged Polypropylene enclosure rated NEMA 4X
  • Swivel base enables conduit alignment
  • IP65 rated

The LC10 AC powered controller is commonly used for the automatic filling or emptying of a tank between two sensors. A single latched relay performs the automatic control with valves or pumps rated up to ½ horsepower. Combine the LC11 controller with Smart Trak and two level switches to complete your compact lift station package. The general purpose, NEMA 4X controller mounts on any sensor or fitting assembly. The optional flash alarm brings immediate attention to process conditions. Package the controller with any of our level switches.

The LC06-1001 junction box is commonly used for the integral wiring termination of a single level or flow switch. The rugged NEMA 4X enclosure includes a 300-degree swivel base for fast and easy conduit alignment.

Specifications
  • Description:
    Strobe Alert Single Sensor Controller, 3/4" NPT
  • Cat. No.:
    MFLX43300-43
  • Min. process temperature:
    -40 °F
  • Power consumption:
    5 W
  • Warranty:
    1 year
  • Max. process temperature:
    70 °C