Masterflex® Variable-Area Flowmeter Kit without Valve, Direct Reading, Acrylic Housing and Brass Fittings; 3.5 L/min Air
MFLX34500-28
Seven interchangeable scales for routine gases and water offer flexibility.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Designed with stable, easy-to-read float for quick measurement readings
- Interchangeable scales offer English and metric scales
- Use with multiple routine gases for laboratory and industrial applications
- Easy disassembly and assembly for cleaning
These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Maximum Flow Rate:3500 ml/min
- Accuracy:±5% full-scale
- Max. pressure:100 psi
- Description:Flowmeter Kit, Brass Fittings; 3,5 L/min Air
- Seq:09
- Environmentally Preferable:
- Model:34500-28
- Float material:Carboloy
- Max. air flow rate:3500 ml/min
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Pk:1
- Housing material:Acrylic
- Fitting material:Brass
- Process connection:0,125" NPT(F)
Frequently Bought Together