Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter Kit without Valve, Direct Reading, Acrylic Housing and Stainless Steel Fittings; 1.2 L/min Air
Masterflex® Variable-Area Flowmeter Kit without Valve, Direct Reading, Acrylic Housing and Stainless Steel Fittings; 1.2 L/min Air
Catalog # MFLX34500-14
undefined
Masterflex® Variable-Area Flowmeter Kit without Valve, Direct Reading, Acrylic Housing and Stainless Steel Fittings; 1.2 L/min Air
Catalog # MFLX34500-14

About this item

Seven interchangeable scales for routine gases and water offer flexibility.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Designed with stable, easy-to-read float for quick measurement readings
  • Interchangeable scales offer English and metric scales
  • Use with multiple routine gases for laboratory and industrial applications
  • Easy disassembly and assembly for cleaning

These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Maximum Flow Rate:
    1200 ml/min (0,3 gal./h)
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Acrylic Flowmeter Kit, SS, 1,2 L/min Air/ 0,3 gal./h Water
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    34500-14
  • Float material:
    Glass
  • Max. air flow rate:
    20 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    65 °C (150 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Acrylic
  • Fitting material:
    Stainless steel
  • Process connection:
    0,125" NPT(F)
Frequently Bought Together