Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable Area Impact-Resistant Flowmeter without Valve, Direct Read, Polycarbonate Housing; 2.5 SCFH, Air
Masterflex® Variable Area Impact-Resistant Flowmeter without Valve, Direct Read, Polycarbonate Housing; 2.5 SCFH, Air
Catalog # MFLX32900-12
undefined
Masterflex® Variable Area Impact-Resistant Flowmeter without Valve, Direct Read, Polycarbonate Housing; 2.5 SCFH, Air
Catalog # MFLX32900-12

About this item

Precision-adjusting valve for accurate, leak-free flow control.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Constructed with durable polycarbonate frame for rugged applications
  • Designed with graduations in English and metric for additional flexibility

Molded of high-impact, resistant polycarbonate, these direct-reading flowmeters are supplied with scales in both English and metric units for liquid and air, all with 10:1 turndown ratios. These flowmeters has been designed to maintain maximum pressures to 100 psig and temperatures to 150 °F. Flowmeters are ideal for OEM applications.

  • Maximum Flow Rate:
    1,18 L/min (2,5 ft.³/h)
  • Min. flow rate:
    0,2 ft.³/h
  • Accuracy:
    ±4% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Polycarbonate Flowmeter, 0,2-2,5 ft.³/h, Air Stainless Steel,no Valve
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    32900-12
  • Float material:
    Stainless Steel
  • Flow Tube material:
    Polycarbonate
  • Min. operating temperature:
    0 °C (32 °F)
  • O-Ring material:
    Viton®
  • Turndown ratio:
    10:1
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±1% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PC
  • Fitting material:
    Stainless Steel
  • Fluid type:
    Air
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
Frequently Bought Together