Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Low Pressure-Drop Flow Switches for Liquids, Closed; 50.5 GPM
  MFLX32776-20
CE Compliant
CSA Certified
UL recognized
undefined
Masterflex® Low Pressure-Drop Flow Switches for Liquids, Closed; 50.5 GPM
  MFLX32776-20
CE Compliant
CSA Certified
UL recognized

 

Minimize flow constriction and achieve low pressure drop.

  • Chemically resistant — wetted materials Ryton® PPS, Viton®, 316 Stainless Steel, and polypropylene
  • Effortlessly install with 1/2" NPT(M) connections
  • Durable switch with 212 °F (100 °C) max temperature and 200 psi at 70 °F max pressure

These SPST switches feature a unique, dual-diameter, internal bore and piston configuration to minimize flow constriction and provide low pressure drop. Use a 150 µm filter to protect your switch. Switches include 1/4" male quick connect terminals.

  • Description:
    Normally closed switch for liquids; 0,5 gal./min
  • Environmentally Preferable:
  • Max. operating temperature:
    100 °C (212 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together