Order Entry
Austria
ContactUsLinkComponent
Masterflex® Electro-Optic Point-Level Sensor, Nickel-Plated Steel/Glass, Dry Sink
Masterflex® Electro-Optic Point-Level Sensor, Nickel-Plated Steel/Glass, Dry Sink
Catalog # MFLX32772-32
undefined
Masterflex® Electro-Optic Point-Level Sensor, Nickel-Plated Steel/Glass, Dry Sink
Catalog # MFLX32772-32

About this item

No clog or wear—contain no moving parts.

  • Detect liquids regardless of conductivity, color, or specific gravity
  • Economical and compact — built-in solid-state switching electronics
  • One-unit installation — simply screws into the top or side of your tank

These dependable, electro-optic level sensors contain no moving parts to clog or wear. Sensors offer ±1 mm repeatability and are available in a wide variety of materials to meet even the most demanding applications.

Installation is simple and quick through the tank top, bottom, or side. The switches can be used for low-, intermediate-, or high-liquid level detection. Solid state switching ensures dependability over a long service life. Order controller separately.

  • Max. pressure:
    2500 psi
  • Description:
    Electro-Optic Point-Level Sensor, Nickel-Plated Steel/Glass, Dry Sink; 1/2"NPT(M)
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32772-32
  • Wetted materials:
    Nickel-plated Carbon steel/Fused glass
  • Max. process temperature:
    100 °C
  • Process mount:
    1/2"NPT(M)
  • Relay output:
    30 VDC at 40 mA max
  • Warranty:
    1 year
  • Pk:
    1
  • Power:
    12 VDC
Frequently Bought Together