Order Entry
Austria
ContactUsLinkComponent
McMillan Flow High-Accuracy Flowmeter, Stainless Steel, 0 to 5 VDC Output, 1 to 10 LPM
McMillan Flow High-Accuracy Flowmeter, Stainless Steel, 0 to 5 VDC Output, 1 to 10 LPM
Catalog # MFLX32718-09
CE Compliant
NIST traceable
undefined
McMillan Flow High-Accuracy Flowmeter, Stainless Steel, 0 to 5 VDC Output, 1 to 10 LPM
Catalog # MFLX32718-09
CE Compliant
NIST traceable

About this item

Economical design with an outstanding ±1.0 % full-scale accuracy.

  • A wide range of outputs options for integration into any system

Select these flowmeters and transmitters for extremely low flow-rate applications or for higher flow rate measurements and yet maintain a full-scale accuracy of ±1% or better. All units feature a stainless steel housing and come standard with stainless steel compression fittings.

The flowmeters/transmitters can be used with a wide variety of transparent, low-viscosity (under 10 cSt) corrosive or neutral liquids and solvents.

Note: A power supply is required for each meter/ transmitter and may be ordered separately. If using an existing power supply, order cable assembly 32704-52.

  • Maximum Flow Rate:
    10 L/min
  • Min. flow rate:
    1 L/min
  • Output:
    0 to 5 VDC
  • Accuracy:
    ±1% full-scale
  • Display type:
    None
  • Max. pressure:
    500 psi
  • Description:
    High-Accuracy Flowmeter, Stainless Steel, 0 to 5 VDC Output, 1 to 10 L/min
  • Environmentally Preferable:
  • Wetted materials:
    316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • Max. particulate size:
    25 µm
  • Pressure drop at max. flow:
    12 psid
  • Viscosity:
    Less than 10 cSt
  • Max. operating temperature:
    55 °C (131 °F)
  • Repeatability:
    ±0,2% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Water and other low-viscosity fluids (less than 10 centistokes)
  • Process connection:
    3/8" Tube OD
Frequently Bought Together