Order Entry
Austria
ContactUsLinkComponent
Masterflex® Doppler Ultrasonic Flow Monitor, LCD, 4 To 20 mA In/Out; 0.15 To 30 Ft/sec
Masterflex® Doppler Ultrasonic Flow Monitor, LCD, 4 To 20 mA In/Out; 0.15 To 30 Ft/sec
Catalog # MFLX32615-62
CE Compliant
undefined
Masterflex® Doppler Ultrasonic Flow Monitor, LCD, 4 To 20 mA In/Out; 0.15 To 30 Ft/sec
Catalog # MFLX32615-62
CE Compliant

About this item

In-field linearization allows adaptation to a wide variety of applications.

  • Accuracy is ±2% full-scale over calibrated span
  • Nonintrusive, clamp-on transducers fit pipes from ¼” and above
  • Clamp-on sensor eliminates the need for in-line flanges, pipe fittings, strainers, or filters

Use these doppler flowmeters measure the flow of liquids in pipes from 1/4” and larger. Each flowmeter requires a transducer (32615-66 or -68) and a monitor (32615-60, -62, or -64).|The transducers send flow data via RG59 coax cable to the monitor, and the monitor’s software automatically adjusts filtering parameters and gain settings to ensure reliable readings are ensured over a wide range of liquid and reflector conditions. Easily configure the monitor using the front panel keypad. A two-line backlit LCD displays rate and accumulated flow values in user selected measuring units. Models 32615-62 and -64 have a 4 to 20 mA input and output for datalogging or recording. A 4 to 20 mA input must be supplied for a 4 to 20 mA output. The monitor is housed in a NEMA 4X (IP-66) enclosure.

The NEMA 6 (IP67) rating has the ability to work with temperatures up to 400 °F (200 °C).

  • Accuracy:
    ±2% full-scale
  • Display type:
    2-line x 8-character LCD. Top line (rate): 0,70"; bottom line (totalizer): 0,35"
  • Power:
    115 VAC, 50/60 Hz
  • Description:
    Doppler Flowmeter, 0,15 To 30 FPS, With 4 To 20 mA Input/output 32615-62
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32615-62
  • Min. operating temperature:
    –40 °C (–40 °F)
  • Max. operating temperature:
    85 °C (185 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together