Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct-Read, Brass Fitting, In-Line; 130 sL/min Oxygen
Masterflex® Variable-Area Flowmeter, Direct-Read, Brass Fitting, In-Line; 130 sL/min Oxygen
Catalog # MFLX32605-20
undefined
Masterflex® Variable-Area Flowmeter, Direct-Read, Brass Fitting, In-Line; 130 sL/min Oxygen
Catalog # MFLX32605-20

About this item

Rotating flowtube allows one meter to be used for five gases.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Constructed with durable polycarbonate frame for rugged applications
  • Designed with graduations in English and metric for additional flexibility
  • Use with multiple routine gases for laboratory and industrial applications

Designed for medium flow range applications, these flowmeters incorporate precision-machined glass and brass or stainless steel fittings to provide accurate and economical flow metering solutions. Simply rotate glass flowtube to read the gas you will be using—oxygen, nitrogen, helium, carbon dioxide, and argon.

  • Maximum Flow Rate:
    130000 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    150 psi
  • Description:
    Variable-Area Flowmeter, Direct Reading, Brass Fittings, In-line without Valve; 130 sL/min Oxygen
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    32605-20
  • Float material:
    316 Stainless Steel
  • Flow Tube material:
    Borosilicate glass
  • Max. argon flow rate:
    120000 ml/min
  • Max. CO₂ flow rate:
    105000 ml/min
  • Max. helium flow rate:
    350000 ml/min
  • Max. N₂ flow rate:
    130000 ml/min
  • Max. O₂ flow rate:
    130000 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PC
  • Fitting material:
    Brass
  • Process connection:
    0,375" NPT(F)
  • Valve:
    No
Frequently Bought Together