Order Entry
Austria
ContactUsLinkComponent
Masterflex® Turbine Flowmeter Sensor with Spade Terminal; 1.3 GPM , 58-575 Hz
Masterflex® Turbine Flowmeter Sensor with Spade Terminal; 1.3 GPM , 58-575 Hz
Catalog # MFLX32500-34
undefined
Masterflex® Turbine Flowmeter Sensor with Spade Terminal; 1.3 GPM , 58-575 Hz
Catalog # MFLX32500-34

About this item

Measures low liquid flow rates with high accuracy.

  • Low cost plus high accuracy with ±3% of reading
  • Lightweight plastic design enables mounting in any position

These hall effect turbine flow rate sensors are ideal for OEM applications involving low flow liquid monitoring. The low cost coupled with 1/2% repeatability makes it an ideal candidate for replacing dispensing timer systems. Unlike existing timing systems, turbine technology is not influenced by changes in system pressure caused by aging filters. The sensor's standard power and output specifications make it easy to retrofit to existing controllers.

  • Maximum Flow Rate:
    1,3 gal./min
  • Min. flow rate:
    0,13 gal./min
  • Description:
    FT-110 Turboflow Sensor, 0,13-1,3 gal./min with Spade Terminal, 58-575 Hz
  • Seq:
    02
  • Environmentally Preferable:
  • Max. operating temperature:
    100 °C (212 °F)
  • Height:
    52942"
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together