Order Entry
Austria
ContactUsLinkComponent
 
Blue-White® Variable-Area Flowmeter, In-Line, Direct-Read, Polysulfone Housing, 80 GPM Water
  MFLX32473-02
undefined
Blue-White® Variable-Area Flowmeter, In-Line, Direct-Read, Polysulfone Housing, 80 GPM Water
  MFLX32473-02

 

Get better results than acrylic.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications

Choose from standard, high-capacity, or ultrapure in-line flowmeters. Standard models are designed for low flow readings—measure flow rates as low as 0.025 GPM. The high-capacity flowmeters measure flow rate as high as 130 GPM!

These large, durable flowmeters have 316 SS internal parts. New ultrapure flowmeters use only plastic wetted parts, making these great for ultrapure water such as deionized water. For high-capacity models with polycarbonate shields around the flowtube, call our Application Specialists and get more information.

  • Maximum Flow Rate:
    80 gal./min
  • Accuracy:
    ±3% full-scale
  • Description:
    Polysulfone Flowmeter for Water, 10 to 80 gal./min
  • Seq:
    11
  • Environmentally Preferable:
  • Model:
    32473-02
  • Float material:
    316 SS
  • Max. operating temperature:
    65 °C (150 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PSF
  • Fluid type:
    Water
  • Media type:
    Water
  • Process connection:
    2" NPT(F)
Frequently Bought Together