Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 4" Scale; 1 to 10 scfm Air
Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 4" Scale; 1 to 10 scfm Air
Catalog # MFLX32458-26
undefined
Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 4" Scale; 1 to 10 scfm Air
Catalog # MFLX32458-26

About this item

Durable single-piece body withstands severe shock and vibration.

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting
  • Variable Area with Direct English-Reading Scales
  • Maximum flow rate of 10 scfm

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters. Contact our Application Specialists for quotes on acrylic meters with special requirements.

  • Maximum Flow Rate:
    4488,3 gal./h
  • Accuracy:
    ±3% full-scale
  • Display type:
    4" Scale
  • Description:
    Acrylic Flowmeter, 4" Scale for Air, 1-10 ft.³/min
  • Seq:
    20
  • Environmentally Preferable:
  • Model:
    32458-26
  • Float material:
    316 SS
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Acrylic
  • Fitting material:
    Brass
  • Fluid type:
    Air
  • Process connection:
    0,125" NPT(F)
Frequently Bought Together