Masterflex® Variable-Area Flowmeter, Direct Read, Acrylic Housing, 4" Scale; 20 to 200 scfh Air
Catalog # MFLX32458-22
Supplier: Avantor Fluid Handling
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct English-Reading Scales
- Maximum flow rate of 200 scfh
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Maximum Flow Rate:1496,1 gal./h
- Accuracy:±3% full-scale
- Display type:4" Scale
- Description:Acrylic Flowmeter, 4" Scale for Air, 20-200 ft.³/h
- Seq:18
- Environmentally Preferable:
- Model:32458-22
- Float material:316 SS
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0,5% full-scale
- Warranty:1 year
- Pk:1
- Housing material:Acrylic
- Fitting material:Brass
- Fluid type:Air
- Process connection:0,125" NPT(F)
Frequently Bought Together