Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 50-mm; 10-100 mL/min Water
Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 50-mm; 10-100 mL/min Water
Catalog # MFLX32457-32
undefined
Masterflex® Variable-Area Flowmeter, Direct-Read, Acrylic Housing, 50-mm; 10-100 mL/min Water
Catalog # MFLX32457-32

About this item

Durable single-piece body withstands severe shock and vibration.

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting
  • Variable Area with Direct Metric-Reading Scales

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialists for quotes on acrylic meters with special requirements.

  • Maximum Flow Rate:
    100 ml/min
  • Min. flow rate:
    10 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Variable-Area Flowmeter, Direct Reading, Acrylic Housing, 50 mm Scale; 10 to 100 ml/min Water
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    32457-32
  • Float material:
    Glass
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Acrylic
  • Fitting material:
    Brass
  • Media type:
    Water
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
Frequently Bought Together