Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Variable-Area In-Line Flowmeter without Valve, Direct Reading, PTFE and PCTEF Fittings, 1/4" NPT(F); 400 ml/min Water
  MFLX32056-04
undefined
Masterflex® Variable-Area In-Line Flowmeter without Valve, Direct Reading, PTFE and PCTEF Fittings, 1/4" NPT(F); 400 ml/min Water
  MFLX32056-04

 

Economical design includes safety features for metering the most aggressive fluids.

  • Removable polycarbonate shield provides added safety
  • Individually leak tested assures leak-proof integrity*
  • Sight tube guide rod prevents float oscillation in dynamic systems

Ideal for use in applications requiring the high purity/high temperature suitability that fluoropolymers are capable of. Common applications include those with acids, caustics, solvents, and high purity liquids.

The solid PTFE float is designed to maximize each meter's flow range so that many of the available models provide an outstanding turn-down ratio. Flowmeters have direct-reading water scales.
*Leak integrity rating of 1 x 10-7 sccs Helium or better.

  • Maximum Flow Rate:
    0,4 L/min
  • Accuracy:
    ±5% full-scale
  • Description:
    Direct-reading full-PTFE/PFA in-line flowmeter, 50 to 400 ml/min
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    32056-04
  • Float material:
    PTFE
  • Flow Tube material:
    PTFE and PFA
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PC
  • Fitting material:
    PTFE and PCTFE
  • Media type:
    Water
  • Process connection:
    0,25" NPT(F)
Frequently Bought Together