Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, 316 Stainless Steel Housing and Fittings; 65-mm Scale; 42.094 LPM Air
Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, 316 Stainless Steel Housing and Fittings; 65-mm Scale; 42.094 LPM Air
Catalog # MFLX32046-39
undefined
Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, 316 Stainless Steel Housing and Fittings; 65-mm Scale; 42.094 LPM Air
Catalog # MFLX32046-39

About this item

Read more easily with 16% magnification of scale.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    42094 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, 316 Stainless Steel Housing and Fittings; 65-mm Scale; 42,094 L/min Air
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    32046-39
  • Float material:
    316 Stainless Steel
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    42094 ml/min
  • Max. argon flow rate:
    37441 ml/min
  • Max. CO₂ flow rate:
    35100 ml/min
  • Max. H₂ flow rate:
    154750 ml/min
  • Max. helium flow rate:
    104600 ml/min
  • Max. N₂ flow rate:
    43487 ml/min
  • Max. O₂ flow rate:
    40053 ml/min
  • Max. water flow rate:
    1261 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    316 stainless steel
  • Fitting material:
    316 Stainless Steel
  • Process connection:
    0,125" NPT(F)
  • Valve:
    Yes
  • Valve material:
    316 SS
Frequently Bought Together