Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Fittings; 65-mm Scale; 58.5 LPM Air
Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Fittings; 65-mm Scale; 58.5 LPM Air
Catalog # MFLX32044-40
undefined
Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Fittings; 65-mm Scale; 58.5 LPM Air
Catalog # MFLX32044-40

About this item

Read more easily with 16% magnification of scale.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).

  • Maximum Flow Rate:
    58500 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Fittings; 65-mm Scale; 58,5 L/min Air
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    32044-40
  • Float material:
    Carboloy
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    58500 ml/min
  • Max. argon flow rate:
    50200 ml/min
  • Max. CO₂ flow rate:
    47950 ml/min
  • Max. H₂ flow rate:
    220500 ml/min
  • Max. helium flow rate:
    148114 ml/min
  • Max. N₂ flow rate:
    60618 ml/min
  • Max. O₂ flow rate:
    55539 ml/min
  • Max. water flow rate:
    1866 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium
  • Fitting material:
    Aluminum
  • Process connection:
    0,125" NPT(F)
  • Valve:
    Yes
  • Valve material:
    Aluminum
Frequently Bought Together