Order Entry
Austria
ContactUsLinkComponent
CPC® ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, 1/2" OD, CQHD06100108; 1/PK
CPC® ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, 1/2" OD, CQHD06100108; 1/PK
Catalog # MFLX31603-01
undefined
CPC® ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, 1/2" OD, CQHD06100108; 1/PK
Catalog # MFLX31603-01

About this item

All plastic construction for high-purity use.

  • 100% metal-free couplings are ideal for ultrapure fluids, deionized water, and aggressive chemical applications

These ChemQuik® quick-disconnect couplings provide easy single-handed disconnection. These couplings feature valves to provide flow shut-off. The all plastic construction and lubricant-free design enables use in the most demanding applications.

For a complete coupling, order one body and one insert of the same size.

  • Connection Type:
    Quick-Disconnect to Flare
  • Flow pattern:
    Straight
  • Type:
    Valved
  • Max. temperature:
    107 °C (225 °F)
  • Seal material:
    Viton®
  • Description:
    ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, ¹/₂" OD, CQHD06100108; 1/PK
  • Environmentally Preferable:
  • Valve spring material:
    PEEK
  • Min. temperature:
    0 °C (32 °F)
  • Max. operating pressure:
    80 psi
  • Warranty:
    3 Months
  • Pk:
    1
  • Fitting material:
    Polypropylene
Frequently Bought Together