Order Entry
Austria
ContactUsLinkComponent
 
FMI RH0CKCLF Series R Valveless Piston Pump Head, Low Flow, Ceramic, 3/16"
  MFLX07117-67
undefined
FMI RH0CKCLF Series R Valveless Piston Pump Head, Low Flow, Ceramic, 3/16"
  MFLX07117-67

 

Compatible with Masterflex® L/S® or series Q drive.

  • No valves to clog or wear out
  • Use for low-flow applications
  • Kynar® pump body withstands harsh chemicals
  • Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco

Compression fittings accept 1/4" OD tubing. For a complete assembly, order series R pump head and a Masterflex L/S® or series Q drive. Adapter kits let you attach pump heads to drives.

Flow characteristics may vary with different fluids.

  • Ø:
    4,76 mm
  • Accuracy:
    ±1%
  • Description:
    Series R Valveless Piston Pump Head, Low Flow, Ceramic, 3/16"
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    07117-67
  • Inlet connection:
    1/4" OD compression
  • Pk:
    1
Frequently Bought Together