Order Entry
Austria
ContactUsLinkComponent
FMI RH0CKC Series R Valveless Piston Pump Head, 0.05 mL/stroke
FMI RH0CKC Series R Valveless Piston Pump Head, 0.05 mL/stroke
Catalog # MFLX07117-66
undefined
FMI RH0CKC Series R Valveless Piston Pump Head, 0.05 mL/stroke
Catalog # MFLX07117-66

About this item

Compatible with Masterflex® L/S® or series Q drive.

  • No valves to clog or wear out
  • Use for low-flow applications
  • Kynar® pump body withstands harsh chemicals
  • Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco

Compression fittings accept 1/4" OD tubing. For a complete assembly, order series R pump head and a Masterflex L/S® or series Q drive. Adapter kits let you attach pump heads to drives.

Flow characteristics may vary with different fluids.

  • Ø:
    4,76 mm
  • Flow rate:
    0,05 ml/stroke
  • Maximum Flow Rate:
    90 ml/min
  • Accuracy:
    ±1%
  • Max. pressure:
    100 psi
  • Max. viscosity:
    500 cP
  • Min. flow rate:
    0 ml/min
  • Description:
    Series R Valveless Piston Pump Head, 0,05 mL/stroke
  • Height:
    5,8 cm
  • Length:
    8,9 cm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    07117-66
  • Wetted materials:
    Alumina ceramic, Kynar®
  • Inlet connection:
    1/4" OD compression
  • Outlet connection:
    1/4" OD compression
  • Suction lift, wet:
    4572 mm of H₂O (180" H₂O)
  • Max. temperature:
    100 °C (212 °F)
  • Pk:
    1
  • Width:
    5,8 cm
Frequently Bought Together