Masterflex® Transfer Tubing, C-Flex® ADCF, 5/16" ID x 1/2" OD; 50 Ft
Catalog # MFLX06432-56
Supplier: Avantor Fluid Handling
CE certificate
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Resin meets USP and Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:12,7 mm (0,5")
- Tubing int.Ø:8 mm (0,3125")
- Wall thickness:2,4 mm
- Max. pressure:1,8 bar (27 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Translucent
- Description:Transfer Tubing, C-Flex® ADCF, 5/16" ID x 1/2" OD; 50 Ft
- Length:15,2 m
- Seq:15
- Environmentally Preferable:
- Model:06432-56
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes, one time 30 minute cycle at 121 °C
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes, up to 40 kGy
- Min. temperature:–45 °C (–50 °F)
- Sterilisation:Autoclave;Gamma
- Working pressure:27 psi
- Clarity:Translucent
- Tubing material:C-Flex® ADCF
- Pk:50 Feet
Frequently Bought Together