Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, FEP-Lined Polyethylene, 1/4" ID x 3/8" OD; 100 ft
Masterflex® Transfer Tubing, FEP-Lined Polyethylene, 1/4" ID x 3/8" OD; 100 ft
Catalog # MFLX06385-03
CE certificate
undefined
Masterflex® Transfer Tubing, FEP-Lined Polyethylene, 1/4" ID x 3/8" OD; 100 ft
Catalog # MFLX06385-03
CE certificate

About this item

Bendable a low temperatures.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Ground water sampling and other sampling and monitoring uses that require the high purity and chemical inertness of FEP.
Characteristics: Chemically inert, non-toxic FEP-liner with a durable polyethylene jacket. Rigid but bends at low temperatures. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured according to GMP.
Temperature range: -100 to 175 °F (-73 to 80 °C)
Sterilize: With ethylene oxide.

  • Tubing ext.Ø:
    9,6 mm (0,375")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    19,9 bar (288 psi)
  • Max. temperature:
    79 °C (175 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, FEP-Lined Polyethylene, 1/4" ID x 3/8" OD; 100 Ft
  • Length:
    30,5 m
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06385-03
  • GMP compliant:
    Yes
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –73 °C (–100 °F)
  • Warranty:
    Out of box
  • Working pressure:
    19,9 bar (288 psi)
  • Clarity:
    Translucent
  • Tubing material:
    FEP-lined PE
  • Pk:
    100 Feet
Frequently Bought Together