Read more easily with 16% magnification of scale.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Each flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility.
Select a flowmeter with a high-resolution valve for superior flow rate control—ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP — call our Application Specialists for more information.
- Maximum Flow Rate:145 ml/min
- Accuracy:±2% full-scale
- Max. pressure:200 psi
- Description:65-mm Correlated Flowmeter, w/ valve, brass, 145 ml/min air
- Seq:44
- Environmentally Preferable:
- Model:03293-06
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. air flow rate:145 ml/min
- Max. argon flow rate:122 ml/min
- Max. CO₂ flow rate:160 ml/min
- Max. H₂ flow rate:314 ml/min
- Max. helium flow rate:146 ml/min
- Max. N₂ flow rate:149 ml/min
- Max. O₂ flow rate:132 ml/min
- Max. water flow rate:2,38 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Pk:1
- Housing material:Brass
- Fitting material:Chrome-plated brass
- Process connection:0,125" NPT(F)
- Valve:Yes
- Valve material:Chrome-plated brass