Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 374 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 374 mL/min Air
Catalog # MFLX03269-62
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 374 mL/min Air
Catalog # MFLX03269-62

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    374 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 374 ml/min Air
  • Seq:
    42
  • Environmentally Preferable:
  • Model:
    03269-62
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    374 ml/min
  • Max. argon flow rate:
    305 ml/min
  • Max. CO₂ flow rate:
    355 ml/min
  • Max. H₂ flow rate:
    1021 ml/min
  • Max. helium flow rate:
    450 ml/min
  • Max. N₂ flow rate:
    382 ml/min
  • Max. O₂ flow rate:
    340 ml/min
  • Max. water flow rate:
    5,5 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Brass
  • Fitting material:
    Chrome-plated brass
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
Frequently Bought Together