Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 5005 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 5005 mL/min Air
Catalog # MFLX03267-80
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 5005 mL/min Air
Catalog # MFLX03267-80

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    5005 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    100 psi
  • Description:
    150-mm Correlated Flowmeter, w/o valve, PTFE, 5005 ml/min air
  • Seq:
    23
  • Environmentally Preferable:
  • Model:
    03267-80
  • Float material:
    316 SS
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    5005 ml/min
  • Max. argon flow rate:
    4175 ml/min
  • Max. CO₂ flow rate:
    4388 ml/min
  • Max. H₂ flow rate:
    16108 ml/min
  • Max. helium flow rate:
    10336 ml/min
  • Max. N₂ flow rate:
    5090 ml/min
  • Max. O₂ flow rate:
    4652 ml/min
  • Max. water flow rate:
    126 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    PTFE
  • Fitting material:
    PTFE and Kel-F®
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
  • Valve material:
    PTFE and Kel-F®
Frequently Bought Together