Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 4562 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 4562 mL/min Air
Catalog # MFLX03267-22
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 4562 mL/min Air
Catalog # MFLX03267-22

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    4562 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    150-mm Correlated Flowmeter, w/o valve, aluminum, 4562 ml/min air
  • Seq:
    11
  • Environmentally Preferable:
  • Model:
    03267-22
  • Float material:
    316 SS
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    4562 ml/min
  • Max. argon flow rate:
    3903 ml/min
  • Max. CO₂ flow rate:
    3990 ml/min
  • Max. H₂ flow rate:
    15855 ml/min
  • Max. helium flow rate:
    9770 ml/min
  • Max. N₂ flow rate:
    4685 ml/min
  • Max. O₂ flow rate:
    4341 ml/min
  • Max. water flow rate:
    134 ml/min
  • O-Ring material:
    Buna-N
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium
  • Fitting material:
    Aluminum
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
Frequently Bought Together