Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, PTFE Housing and Fittings, 65-mm Scale; 202.1 mL/min Air
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, PTFE Housing and Fittings, 65-mm Scale; 202.1 mL/min Air
Catalog # MFLX03216-62
ISO9001
undefined
Masterflex® Variable-Area Flowmeter with Valve, Correlated Reading, PTFE Housing and Fittings, 65-mm Scale; 202.1 mL/min Air
Catalog # MFLX03216-62
ISO9001

About this item

Designed for high-purity applications with flexibility for a broad array of gases.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

The substitution of metal fittings with PTFE eliminates a potential contamination source for high-purity applications. The glass tube utilizes a fused ceramic scale for a precise, permanent measuring guide. In addition, a vertical-tangential locator line provides readings with hairline accuracy. Further improving readability is a front shield that magnifies the scale 16%. An anodized aluminum frame protects the heavy-walled glass flowtube; a white acrylic backplate protects and enhances viewing in the protective frame.

Select a flowmeter with a valve for flow rate control. The standard valve is suitable where high resolution metering is not essential. The high precision valve features a fine-adjust 16-turn “non-rising stem” to more accurately set your desired flow rate.

All flowmeters come with correlation data sheets for water and numerous gases (listed below) at standard temperature and pressure (STP).

  • Accuracy:
    ±2% full-scale
  • Description:
    65 mm Correlated PTFE Flowmeter, Valved, Glass, 012-10
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    03216-62
  • Flow Tube material:
    Borosilicate glass
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±0,25% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    PTFE and Kel-F®
  • Process connection:
    0,125" NPT(F)
  • Valve material:
    PTFE and Kel-F®
Frequently Bought Together