Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(M) x 1/4" John Guest, PVC with EPDM Seal
Catalog # MFLX01379-20
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX01379-20
- MFLX01378-50
- MFLX01378-54
- MFLX01379-22
- MFLX01378-56
- MFLX01379-23
- MFLX01378-64
- MFLX01379-24
- MFLX01378-46
- MFLX01378-48
- MFLX01378-52
- MFLX01378-58
- MFLX01379-15
- MFLX01379-16
- MFLX01378-72
- MFLX01378-74
- MFLX01378-76
- MFLX01378-60
- MFLX01378-66
- MFLX01378-68
- MFLX01378-70
- MFLX01379-27
- MFLX01379-28
- MFLX01379-30
- MFLX01379-17
- MFLX01379-18
- MFLX01379-19
- Model:
- 01379-20
- 01378-50
- 01378-54
- 01379-22
- 01378-56
- 01379-23
- 01378-64
- 01379-24
- 01378-46
- 01378-48
- 01378-52
- 01378-58
- 01379-15
- 01379-16
- 01378-72
- 01378-74
- 01378-76
- 01378-60
- 01378-66
- 01378-68
- 01378-70
- 01379-27
- 01379-28
- 01379-30
- 01379-17
- 01379-18
- 01379-19
- Int. Ø tubing:
- 0,25"
- 0,25"
- 0,25"
- 0,25"
- 0,375"
- 0,375"
- Tubing ext.Ø:
- 0,25"
- 0,25"
- 0,25"
- 0,25"
- 0,375"
- 0,375"
- 0,375"
- 0,375"
- 0,375"
- 0,375"
- 0,375"
- 0,25"
- 0,25"
- 0,25"
- Max. pressure:
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Orifice:
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- 11,0998 mm (0,437")
- Wetted materials:
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- PVC
- Warranty:
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- Currently Viewing
Specifications
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
- Connection Type:NPT(M) x John Guest
- Max. temperature:60 °C (140 °F)
- Description:Ball valve, 2-way right angled, 1/4" NPT(M) x 1/4" John Guest, PVC w/EPDM seals
- Seq:21
- Environmentally Preferable:
- Model:01379-20
- Wetted materials:PVC
- Tubing ext.Ø:0,25"
- Orifice:11,0998 mm (0,437")
- Pk:1
- Cv:7
- Inlet port:1/4" NPT(M)
- Outlet port:1/4" John Guest
Frequently Bought Together