Masterflex® Ball Valve, 2-way, 1/8" NPT(F), PVC with Buna N seals
MFLX01378-78
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Connection Type:NPT(F)
- Port Size:0,125 NPT(F)
- Max. pressure:8,6 bar (125 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valve, 2-way, 1/8" NPT(F), PVC with Buna N seals
- Seq:50
- Environmentally Preferable:
- Model:01378-78
- Wetted materials:PVC, Buna N
- Height:1,5"
- Orifice:7,9248 mm (0,312")
- Pk:1
- Cv:2
- Inlet port:1/8" NPT(F)
- Outlet port:1/8" NPT(F)
Frequently Bought Together