Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" ID, PVC with Buna N Seal
Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" ID, PVC with Buna N Seal
Catalog # MFLX01378-54
undefined
Masterflex® Ball Valve, 2-Way Right Angled, 1/4" NPT(F) x 1/4" ID, PVC with Buna N Seal
Catalog # MFLX01378-54
  • Model:
  • 01378-54
  • 01378-50
  • 01379-22
  • 01378-56
  • 01379-23
  • 01378-64
  • 01379-24
  • 01378-46
  • 01378-48
  • 01378-52
  • 01378-58
  • 01379-15
  • 01379-16
  • 01378-72
  • 01378-74
  • 01378-76
  • 01378-60
  • 01378-66
  • 01378-68
  • 01378-70
  • 01379-27
  • 01379-28
  • 01379-30
  • 01379-17
  • 01379-18
  • 01379-19
  • 01379-20
  • Int. Ø tubing:
  • 0,25"
  • 0,25"
  • 0,25"
  • 0,25"
  • 0,375"
  • 0,375"
  • Tubing ext.Ø:
  • 0,25"
  • 0,25"
  • 0,25"
  • 0,375"
  • 0,375"
  • 0,375"
  • 0,375"
  • 0,375"
  • 0,375"
  • 0,375"
  • 0,25"
  • 0,25"
  • 0,25"
  • 0,25"
  • Max. pressure:
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • 125 psi
  • Max. temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • Orifice:
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • 11,0998 mm (0,437")
  • Wetted materials:
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • PVC
  • Warranty:
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • Currently Viewing

Specifications

About this item

Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

  • Connection Type:
    NPT(F) x Barbed
  • Port Size:
    0,25 NPT(F)
  • Max. pressure:
    125 psi
  • Max. temperature:
    60 °C (140 °F)
  • Description:
    Ball valve, 2-way right angled, 1/4" NPT(F) x 1/4" barb, PVC with Buna N seals
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    01378-54
  • Wetted materials:
    PVC
  • Int. Ø tubing:
    0,25"
  • Warranty:
    6 Months
  • Orifice:
    11,0998 mm (0,437")
  • Pk:
    1
  • Cv:
    7
  • Inlet port:
    1/4" NPT(F)
  • Outlet port:
    1/4" Barb
Frequently Bought Together