Order Entry
Austria
ContactUsLinkComponent
Masterflex® Manifold Mixing Solenoid Valve, PEEK; 6 In/1 Out; 24 VDC
Masterflex® Manifold Mixing Solenoid Valve, PEEK; 6 In/1 Out; 24 VDC
Catalog # MFLX01356-19
CE Compliant
undefined
Masterflex® Manifold Mixing Solenoid Valve, PEEK; 6 In/1 Out; 24 VDC
Catalog # MFLX01356-19
CE Compliant

About this item

Stand up to aggressive fluids.

  • Excellent for multiple liquid or gas control systems with aggressive or high-purity fluids
  • PTFE or PEEK wetted parts
  • Continuous duty and high cycle life
  • Suitable for pressure or vacuum service

These normally closed solenoid mixing valves feature low power consumption, minimal dead volume, and fast response time for all your mixing needs. All valves come with 15" (26 gauge) PTFE coated lead wires. Special orders are available for valves with different diaphragm and body material, or larger flow values — call for more information.

  • Connection Type:
    UNF
  • Max. pressure:
    Inlet port: 20 psi / Common port: 35 psi
  • Power:
    24 VDC, 2,6 W
  • Seal material:
    PTFE
  • Description:
    Manifold Mixing Solenoid Valve, PEEK; 6 In/1 Out; 24 VDC
  • Seq:
    16
  • Environmentally Preferable:
  • Model:
    01356-19
  • Wetted materials:
    PEEK, PTFE
  • Max. temperature:
    70 °C (158 °F)
  • Warranty:
    2 years
  • Orifice:
    1,5875 mm (0,0625")
  • Pk:
    1
  • Flow pattern:
    6 Solenoid, 6 inlet, 1 outlet
  • Inlet port:
    1/4"-28 UNF
  • Outlet port:
    1/4"-28 UNF
Frequently Bought Together